1001204745 Degrees Street Elbow
- Mfr # 10012047
- Zoro # G625074537
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
O-Ring Material
EPDM
Application
Sprinkler, Climate Control
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10012047
- Zoro #
- G625074537
- UPC #
- 683264120471
- Country of Origin
- Hungary
- O-Ring Material
- EPDM
- Application
- Sprinkler, Climate Control
- Fitting Side 1 Connection Type
- Press-fit
- Operating Temperature - Maximum
- 250 Degrees F
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Material
- Copper
- Operating Temperature - Minimum
- 0 Degrees F
- Item
- Crimp Elbow
- Fitting Features
- Rigid
- For Media Type
- Non-Potable Water, Potable Water
- Compatible Tube Material
- Copper
- Standards
- ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61
- Material Grade
- C12200
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Operating Pressure - Maximum
- 300 psi
- Center Stop Type
- No Center Stop
- Series
- ApolloPress
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Finish
- Milled
- Fitting Side 2 Connection Type
- FTG
Dimensions
- Fitting Side 2 Copper Tube Size
- 4 in
- Fitting Side 2 Tube Outer Diameter
- 4 in
- Fitting Side 1 Copper Tube Size
- 4 in
- Fitting Side 1 Tube Outer Diameter
- 4 1/8 in
- Overall Length
- 8 3/16 in
Description
Crimp Elbow, Application Sprinkler, Climate Control, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 8 3/16 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.