1001206245 Degrees Elbow
- Mfr # 10012062
- Zoro # G525074415
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Material Grade
C12200
Fitting Side 1 Connection Type
Press-fit
Compatible Copper Tube Type
Type K, Type L, Type M
Fitting Side 2 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10012062
- Zoro #
- G525074415
- UPC #
- 683264120624
- Country of Origin
- Hungary
- Material Grade
- C12200
- Fitting Side 1 Connection Type
- Press-fit
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Side 2 Connection Type
- Press-fit
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Compatible Tube Material
- Copper
- Application
- Sprinkler, Climate Control
- Center Stop Type
- No Center Stop
- Finish
- Milled
- Fitting Features
- Rigid
- Operating Temperature - Minimum
- 0 Degrees F
- For Media Type
- Non-Potable Water, Potable Water
- Standards
- ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61
- O-Ring Material
- EPDM
- Series
- ApolloPress
- Operating Pressure - Maximum
- 300 psi
- Fitting Material
- Copper
- Item
- Crimp Elbow
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 4 in
- Fitting Side 1 Tube Outer Diameter
- 4 1/8 in
- Fitting Side 2 Copper Tube Size
- 4 in
- Fitting Side 1 Copper Tube Size
- 4 in
- Overall Length
- 8 3/32 in
Description
Crimp Elbow, Application Sprinkler, Climate Control, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 8 3/32 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.