1007536790 Degrees Elbow - Drop Ear
- Mfr # 10075367
- Zoro # G925074657
product price:Â
$
49.75
/ea
Key Features
Color
Brass, Copper
Overall Length
3 25/32 in
Fitting Material
Copper
Fitting Side 1 Copper Tube Size
1/2 in
Center Stop Type
No Center Stop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075367
- Zoro #
- G925074657
- UPC #
- 683264753679
- Country of Origin
- United States
- Color
- Brass, Copper
- Fitting Material
- Copper
- Center Stop Type
- No Center Stop
- O-Ring Material
- EPDM
- Series
- ApolloPress
- Finish
- Milled
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Features
- Rigid
- Item
- Crimp Elbow
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Operating Pressure - Maximum
- 300 psi
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Side 2 Connection Type
- FNPT
- Material Grade
- C12200
- For Media Type
- Non-Potable Water, Potable Water
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Tube Material
- Copper
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
Dimensions
- Overall Length
- 3 25/32 in
- Fitting Side 1 Copper Tube Size
- 1/2 in
- Fitting Side 2 Copper Tube Size
- 3/8 in
- Fitting Side 1 Tube Outer Diameter
- 5/8 in
- Fitting Side 2 Tube Outer Diameter
- 3/8 in
Description
Crimp Elbow, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 25/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.