Shop APOLLO
See all product information
Create Account
1001508445 Degrees Street Elbow
- Mfr # 10015084
- Zoro # G025074373
product price:Â
$
27.85
/ea
Key Features
Fitting Side 2 Tube Outer Diameter
1 1/4 in
Standards
ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61
Operating Temperature - Minimum
0 Degrees F
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Series
ApolloPress
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10015084
- Zoro #
- G025074373
- UPC #
- 683264150843
- Country of Origin
- France
- Standards
- ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61
- Operating Temperature - Minimum
- 0 Degrees F
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Series
- ApolloPress
- Operating Temperature - Maximum
- 250 Degrees F
- Item
- Crimp Elbow
- Fitting Side 2 Connection Type
- FTG
- Material Grade
- C12200
- Center Stop Type
- No Center Stop
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Finish
- Milled
- For Media Type
- Non-Potable Water, Potable Water
- Fitting Material
- Copper
- O-Ring Material
- EPDM
- Fitting Features
- Rigid
- Operating Pressure - Maximum
- 300 psi
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Side 1 Connection Type
- Press-fit
- Application
- Sprinkler, Climate Control
- Compatible Tube Material
- Copper
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 1 1/4 in
- Fitting Side 1 Tube Outer Diameter
- 1 3/8 in
- Fitting Side 1 Copper Tube Size
- 1 1/4 in
- Overall Length
- 3 5/8 in
- Fitting Side 2 Copper Tube Size
- 1/4 in
Description
Crimp Elbow, Application Sprinkler, Climate Control, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 5/8 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, CSA TIL-MSE 13, NSF/ANSI 372, NSF/ANSI 61, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.