Tee - Reducing
- Mfr # 10017745
- Zoro # G425074348
product price:Â
$
10.29
/ea
Sold in multiples of 2 for
$20.58
Key Features
Series
ApolloPress
Material Grade
C12200
O-Ring Material
EPDM
Fitting Side 1 Copper Tube Size
3/4 in
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10017745
- Zoro #
- G425074348
- UPC #
- 683264177451
- Country of Origin
- China
- Series
- ApolloPress
- Material Grade
- C12200
- O-Ring Material
- EPDM
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Operating Pressure - Maximum
- 300 psi
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Color
- Copper
- Compatible Tube Material
- Copper
- Fitting Side 1 Connection Type
- Press-fit
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- 0 Degrees F
- Includes Center Stop
- Rolled Center Stop
- Fitting Side 3 Connection Type
- Press-fit
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Finish
- Milled
- Fitting Material
- Copper
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Item
- Crimp Reducing Tee
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Fitting Features
- Rigid
- Fitting Side 2 Connection Type
- Press-fit
- Connector Type
- Reducer
Dimensions
- Fitting Side 1 Copper Tube Size
- 3/4 in
- Fitting Side 3 Copper Tube Size
- 1/2 in
- Overall Length
- 2 31/32 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Rolled Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 2 31/32 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.