Shop APOLLO
See all product information
Create Account
10062007
- Mfr # 10062007
- Zoro # G124224037
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Center Stop Type
No Center Stop
Fitting Side 2 Copper Tube Size
2 1/2 in
Finish
Milled
Fitting Side 2 Tube Outer Diameter
2 1/2 in
Material Grade
C12200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10062007
- Zoro #
- G124224037
- UPC #
- 683264620070
- Country of Origin
- Hungary
- Item
- Crimp Elbow
- Center Stop Type
- No Center Stop
- Finish
- Milled
- Material Grade
- C12200
- O-Ring Material
- EPDM
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Fitting Material
- Copper
- Operating Pressure - Maximum
- 300 psi
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Operating Temperature - Minimum
- 0 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Features
- Rigid
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Compatible Tube Material
- Copper
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Side 2 Connection Type
- FTG
- Series
- ApolloPress
- Resistance Properties
- Corrosion-Resistant
- For Media Type
- Non-Potable Water, Potable Water
- Color
- Copper
- Wire Color
- Copper
Dimensions
- Fitting Side 2 Copper Tube Size
- 2 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 2 1/2 in
- Overall Length
- 5 7/32 in
- Fitting Side 1 Tube Outer Diameter
- 2 5/8 in
- Fitting Side 1 Copper Tube Size
- 2 1/2 in
- Wire Rope Length
- 5 7/32 in
- Length
- 5 7/32 in
Description
Crimp Elbow, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 5 7/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.