Shop APOLLO
See all product information
Create Account
Tee - Reducing
- Mfr # 10077797
- Zoro # G424224010
product price:Â
$
39.79
/ea
Key Features
Color
Copper
For Media Type
Compressed Air, Coolants, Gases, Potable Water
Application
Compression, Climate Control, Personal Care, Vacuum
Fitting Side 2 Connection Type
Press-fit
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077797
- Zoro #
- G424224010
- UPC #
- 683264777972
- Country of Origin
- Hungary
- Color
- Copper
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Fitting Side 2 Connection Type
- Press-fit
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Fitting Side 3 Connection Type
- Press-fit
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Fitting Side 1 Connection Type
- Press-fit
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Pressure - Maximum
- 300 psi
- Item
- Crimp Reducing Tee
- Fitting Material
- Copper
- Operating Temperature - Minimum
- 0 Degrees F
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Connector Type
- Reducer
- Material Grade
- C12200
- Compatible Tube Material
- Copper
- Series
- ApolloPress
- O-Ring Material
- EPDM
- Fitting Features
- Rigid
- Finish
- Milled
- Includes Center Stop
- Dimple Center Stop
- Wire Color
- Copper
Dimensions
- Fitting Side 3 Copper Tube Size
- 1 in
- Fitting Side 2 Copper Tube Size
- 1 in
- Fitting Side 1 Copper Tube Size
- 1 1/4 in
- Overall Length
- 3 3/4 in
- Wire Rope Length
- 3 3/4 in
- Length
- 3 3/4 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Dimple Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 3/4 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.