Shop APOLLO
See all product information
Create Account
1006202790 Degrees Elbow - Short Radius
Mfr # 10062027
Zoro # G024224052
product price:Â
$
249.28
/ea
Free Shipping & Returns
Key Features
Fitting Side 1 Copper Tube Size
3 in
Compatible Copper Tube Type
Type K, Type L, Type M
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Operating Pressure - Maximum
300 psi
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10062027
- Zoro #
- G024224052
- UPC #
- 683264620278
- Country of Origin
- Hungary
Dimensions
- Fitting Side 1 Copper Tube Size
- 3 in
- Fitting Side 2 Copper Tube Size
- 3 in
- Fitting Side 1 Tube Outer Diameter
- 3 1/8 in
- Fitting Side 2 Tube Outer Diameter
- 3 in
- Overall Length
- 5 15/16 in
- Wire Rope Length
- 5 15/16 in
- Length
- 5 15/16 in
Description
Crimp Elbow, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 5 15/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper