Union - Dielectric
- Mfr # 10077938
- Zoro # G024223871
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 3/32 in
Center-to-End 2 Length
1 5/32 in
Fitting Features
Rigid
Fitting Material
Copper
Connector Type
Union
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077938
- Zoro #
- G024223871
- UPC #
- 683264779389
- Country of Origin
- United States
- Item
- Crimp Union
- Fitting Features
- Rigid
- Fitting Material
- Copper
- Connector Type
- Union
- For Media Type
- Non-Potable Water, Potable Water
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- 0 Degrees F
- Center Stop Type
- No Center Stop
- Standards
- ANSI/IAPMO/CAN Z1117, NSF/ANSI 372, NSF/ANSI 61
- Material Grade
- C11000
- Series
- ApolloPress
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Side 1 Connection Type
- Press-fit
- Resistance Properties
- Corrosion-Resistant
- Application
- Cooling, Climate Control, Vacuum
- Compatible Tube Material
- Copper
- Color
- Copper, Gray
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Operating Pressure - Maximum
- 300 psi
- O-Ring Material
- EPDM
- Fitting Side 2 Connection Type
- FNPT
- Finish
- Milled
- Wire Color
- Copper, Gray
Dimensions
- Overall Length
- 3 3/32 in
- Center-to-End 2 Length
- 1 5/32 in
- Fitting Side 1 Copper Tube Size
- 1 1/2 in
- Fitting Side 2 Copper Tube Size
- 1 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 1 5/8 in
- Fitting Side 2 Tube Outer Diameter
- 1 1/2 in
- Center-to-End 1 Length
- 1 29/32 in
- Wire Rope Length
- 3 3/32 in
- Length
- 3 3/32 in
Description
Crimp Union, Application Cooling, Climate Control, Vacuum, Fitting Material Copper, Material Grade C11000, O-Ring Material EPDM, Overall Length 3 3/32 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, NSF/ANSI 372, NSF/ANSI 61, Color Copper, Gray, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.