Shop APOLLO
See all product information
Create Account
Fitting Reducer
- Mfr # 10068008
- Zoro # G924223865
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Center Stop Type
No Center Stop
Fitting Side 1 Connection Type
FTG
Fitting Side 1 Copper Tube Size
3 in
Overall Length
3 1/8 in
Fitting Side 1 Tube Outer Diameter
3 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10068008
- Zoro #
- G924223865
- UPC #
- 683264680081
- Country of Origin
- Hungary
- Item
- Crimp Reducer
- Center Stop Type
- No Center Stop
- Fitting Side 1 Connection Type
- FTG
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Color
- Copper
- Operating Temperature - Minimum
- 0 Degrees F
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Fitting Features
- Rigid
- Operating Temperature - Maximum
- 250 Degrees F
- Connector Type
- Reducer
- Compatible Tube Material
- Copper
- Operating Pressure - Maximum
- 300 psi
- O-Ring Material
- EPDM
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Material Grade
- C12200
- Resistance Properties
- Corrosion-Resistant
- For Media Type
- Non-Potable Water, Potable Water
- Series
- ApolloPress
- Finish
- Milled
- Fitting Material
- Copper
- Fitting Side 2 Connection Type
- Press-fit
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Wire Color
- Copper
Dimensions
- Fitting Side 1 Copper Tube Size
- 3 in
- Overall Length
- 3 1/8 in
- Fitting Side 1 Tube Outer Diameter
- 3 1/8 in
- Fitting Side 2 Tube Outer Diameter
- 1 1/4 in
- Center-to-End 2 Length
- 1 21/32 in
- Center-to-End 1 Length
- 2 7/8 in
- Fitting Side 2 Copper Tube Size
- 1 1/4 in
- Wire Rope Length
- 3 1/8 in
- Length
- 3 1/8 in
Description
Crimp Reducer, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 1/8 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.