Apollo Press Tee, PxPxP, 2"
- Mfr # 10017744
- Zoro # G224223893
product price:Â
$
82.25
/ea
Key Features
Operating Temperature - Maximum
250 Degrees F
Fitting Side 3 Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Overall Length
5 31/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10017744
- Zoro #
- G224223893
- UPC #
- 683264177444
- Country of Origin
- Hungary
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Side 3 Connection Type
- Press-fit
- Operating Temperature - Minimum
- 0 Degrees F
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Side 1 Connection Type
- Press-fit
- O-Ring Material
- EPDM
- Material Grade
- C12200
- Series
- ApolloPress
- Connector Type
- Coupling
- Fitting Side 2 Connection Type
- Press-fit
- Fitting Material
- Copper
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Standards
- ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC
- Application
- Compression, Climate Control, Personal Care
- Item
- Crimp Tee
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Operating Pressure - Maximum
- 300 psi
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Compatible Tube Material
- Copper
- Finish
- Milled
- Includes Center Stop
- Dimple Center Stop
- Fitting Features
- Rigid
Dimensions
- Overall Length
- 5 31/32 in
- Fitting Side 1 Copper Tube Size
- 2 in
- Fitting Side 3 Copper Tube Size
- 2 in
- Fitting Side 2 Copper Tube Size
- 2 in
- Wire Rope Length
- 5 31/32 in
- Length
- 5 31/32 in
Description
Crimp Tee, Application Compression, Climate Control, Personal Care, Fitting Material Copper, Includes Center Stop Dimple Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 5 31/32 in, Standards ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.