1006656090 Degrees Elbow - Female
- Mfr # 10066560
- Zoro # G725074475
product price:Â
$
15.69
/ea
Key Features
Fitting Features
Rigid
Compatible Copper Tube Type
Type K, Type L, Type M
Operating Temperature - Minimum
0 Degrees F
Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
Material Grade
C12200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10066560
- Zoro #
- G725074475
- UPC #
- 683264665606
- Country of Origin
- United States
- Fitting Features
- Rigid
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Temperature - Minimum
- 0 Degrees F
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Material Grade
- C12200
- Series
- ApolloPress
- Compatible Tube Material
- Copper
- Finish
- Milled
- Operating Temperature - Maximum
- 250 Degrees F
- Item
- Crimp Elbow
- Center Stop Type
- No Center Stop
- Fitting Material
- Copper
- For Media Type
- Non-Potable Water, Potable Water
- O-Ring Material
- EPDM
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Operating Pressure - Maximum
- 300 psi
- Fitting Side 2 Connection Type
- FNPT
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Fitting Side 1 Connection Type
- Press-fit
- Resistance Properties
- Corrosion-Resistant
- Color
- Brass, Copper
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Fitting Side 1 Copper Tube Size
- 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 5/8 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Overall Length
- 3 in
Description
Crimp Elbow, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.