Apollo Press Union - Female, PxFPT, 1"
- Mfr # 10075876
- Zoro # G625074414
product price:Â
$
59.09
/ea
Key Features
O-Ring Material
EPDM
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Compatible Tube Material
Copper
Fitting Side 2 Tube Outer Diameter
1 1/4 in
Fitting Side 1 Copper Tube Size
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075876
- Zoro #
- G625074414
- UPC #
- 683264758766
- Country of Origin
- United States
- O-Ring Material
- EPDM
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Compatible Tube Material
- Copper
- Item
- Crimp Union
- Connector Type
- Union
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Operating Temperature - Maximum
- 250 Degrees F
- Series
- ApolloPress
- Fitting Side 1 Connection Type
- Press-fit
- Center Stop Type
- No Center Stop
- Material Grade
- C27451
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Resistance Properties
- Corrosion-Resistant
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Features
- Rigid
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Fitting Side 2 Connection Type
- FNPT
- Finish
- Milled
- Operating Pressure - Maximum
- 300 psi
- Color
- Brass
- For Media Type
- Non-Potable Water, Potable Water
- Fitting Material
- Brass
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 1 1/4 in
- Fitting Side 1 Copper Tube Size
- 1 in
- Fitting Side 1 Tube Outer Diameter
- 1 1/8 in
- Center-to-End 1 Length
- 1 11/16 in
- Overall Length
- 1 15/16 in
- Center-to-End 2 Length
- 1 5/32 in
- Fitting Side 2 Copper Tube Size
- 1 in
Description
Crimp Union, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 15/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.