1006656190 Degrees Elbow - Female
- Mfr # 10066561
- Zoro # G925074480
product price:Â
$
24.69
/ea
Key Features
Compatible Tube Material
Copper
Fitting Side 2 Tube Outer Diameter
1 in
Center Stop Type
No Center Stop
Operating Temperature - Maximum
250 Degrees F
Fitting Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10066561
- Zoro #
- G925074480
- UPC #
- 683264665613
- Country of Origin
- United States
- Compatible Tube Material
- Copper
- Center Stop Type
- No Center Stop
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Material
- Copper
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Fitting Side 2 Connection Type
- FNPT
- Resistance Properties
- Corrosion-Resistant
- Finish
- Milled
- Material Grade
- C12200
- For Media Type
- Non-Potable Water, Potable Water
- Item
- Crimp Elbow
- O-Ring Material
- EPDM
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Series
- ApolloPress
- Operating Temperature - Minimum
- 0 Degrees F
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Fitting Features
- Rigid
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Color
- Brass, Copper
- Fitting Side 1 Connection Type
- Press-fit
- Operating Pressure - Maximum
- 300 psi
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Fitting Side 1 Tube Outer Diameter
- 7/8 in
- Fitting Side 1 Copper Tube Size
- 3/4 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Overall Length
- 3 17/32 in
Description
Crimp Elbow, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 17/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.