Shop APOLLO
See all product information
Create Account
10066562
Mfr # 10066562
Zoro # G924223940
product price:Â
$
41.99
/ea
Key Features
Application
Cooling, Climate Control, Sprinkler, Vacuum
Color
Brass, Copper
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Material Grade
C12200
Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10066562
- Zoro #
- G924223940
- UPC #
- 683264665620
- Country of Origin
- United States
- Item
- Crimp Elbow
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Color
- Brass, Copper
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Material Grade
- C12200
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Center Stop Type
- No Center Stop
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Side 2 Connection Type
- FNPT
- Fitting Material
- Copper
- Compatible Tube Material
- Copper
- Series
- ApolloPress
- Finish
- Milled
- Fitting Side 1 Connection Type
- Press-fit
- Operating Temperature - Minimum
- 0 Degrees F
- O-Ring Material
- EPDM
- Operating Pressure - Maximum
- 300 psi
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Resistance Properties
- Corrosion-Resistant
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- For Media Type
- Non-Potable Water, Potable Water
- Fitting Features
- Rigid
Description
Crimp Elbow, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 4 1/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.