Shop APOLLO
See all product information
Create Account
Apollo Press Adapter - Male, PxMPT, 2"
Mfr # 10075814
Zoro # G724223867
product price:Â
$
88.21
/ea
Key Features
Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
Connector Type
Adapter
Center-to-End 2 Length
1 1/16 in
Compatible Tube Material
Copper
Application
Cooling, Climate Control, Sprinkler, Vacuum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10075814
- Zoro #
- G724223867
- UPC #
- 683264758148
- Country of Origin
- United States
Dimensions
- Center-to-End 2 Length
- 1 1/16 in
- Fitting Side 1 Tube Outer Diameter
- 2 1/8 in
- Center-to-End 1 Length
- 1 29/32 in
- Overall Length
- 2 19/32 in
- Fitting Side 1 Copper Tube Size
- 2 in
- Fitting Side 2 Copper Tube Size
- 2 in
- Fitting Side 2 Tube Outer Diameter
- 2 in
- Wire Rope Length
- 2 19/32 in
- Length
- 2 19/32 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 2 19/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper