Shop APOLLO
See all product information
Create Account
10075082
Mfr # 10075082
Zoro # G124224204
product price:Â
$
71.55
/ea
Key Features
Series
ApolloPress
Fitting Side 2 Copper Tube Size
2 in
Fitting Side 2 Tube Outer Diameter
2 in
Center Stop Type
No Center Stop
Overall Length
5 11/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10075082
- Zoro #
- G124224204
- UPC #
- 683264750821
- Country of Origin
- United States
Dimensions
- Fitting Side 2 Copper Tube Size
- 2 in
- Fitting Side 2 Tube Outer Diameter
- 2 in
- Overall Length
- 5 11/32 in
- Fitting Side 1 Tube Outer Diameter
- 2 5/32 in
- Fitting Side 1 Copper Tube Size
- 2 in
- Wire Rope Length
- 5 11/32 in
- Length
- 5 11/32 in
Description
Crimp Elbow, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 5 11/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper