Shop APOLLO
See all product information
Create Account
10066563
Mfr # 10066563
Zoro # G024224007
product price:Â
$
66.75
/ea
Key Features
Series
ApolloPress
Fitting Side 1 Tube Outer Diameter
1 3/8 in
Fitting Side 2 Copper Tube Size
1 1/4 in
Material Grade
C12200
Finish
Milled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10066563
- Zoro #
- G024224007
- UPC #
- 683264665637
- Country of Origin
- United States
- Item
- Crimp Elbow
- Series
- ApolloPress
- Material Grade
- C12200
- Finish
- Milled
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Side 1 Connection Type
- Press-fit
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Fitting Material
- Copper
- Operating Pressure - Maximum
- 300 psi
- Fitting Features
- Rigid
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Color
- Brass, Copper
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Center Stop Type
- No Center Stop
- Fitting Side 2 Connection Type
- FNPT
- Compatible Tube Material
- Copper
- O-Ring Material
- EPDM
- Operating Temperature - Maximum
- 250 Degrees F
- Resistance Properties
- Corrosion-Resistant
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- For Media Type
- Non-Potable Water, Potable Water
Description
Crimp Elbow, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 4 29/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.