Flange Adapter - Class 150
- Mfr # 10061738
- Zoro # G624223882
product price:Â
$
406.99
/ea
Free Shipping & Returns
Key Features
Series
ApolloPress
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Operating Pressure - Maximum
300 psi
Application
Cooling, Climate Control, Vacuum
Finish
Milled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10061738
- Zoro #
- G624223882
- UPC #
- 683264617384
- Country of Origin
- Hungary
- Item
- Crimp Adapter
- Series
- ApolloPress
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Operating Pressure - Maximum
- 300 psi
- Application
- Cooling, Climate Control, Vacuum
- Finish
- Milled
- Fitting Material
- Copper
- Operating Temperature - Minimum
- 0 Degrees F
- For Media Type
- Non-Potable Water, Potable Water
- Compatible Copper Tube Type
- Type K, Type L, Type M
- O-Ring Material
- EPDM
- Fitting Side 2 Connection Type
- Flange
- Connector Type
- Adapter
- Color
- Copper
- Operating Temperature - Maximum
- 250 Degrees F
- Center Stop Type
- No Center Stop
- Fitting Side 1 Connection Type
- Press-fit
- Material Grade
- C12200
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Compatible Tube Material
- Copper
- Resistance Properties
- Corrosion-Resistant
- Fitting Features
- Rigid
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Wire Color
- Copper
Dimensions
- Fitting Side 1 Copper Tube Size
- 4 in
- Overall Length
- 3 13/16 in
- Fitting Side 1 Tube Outer Diameter
- 4 1/8 in
- Fitting Side 2 Copper Tube Size
- 4 in
- Wire Rope Length
- 3 13/16 in
- Length
- 3 13/16 in
Description
Crimp Adapter, Application Cooling, Climate Control, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 13/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.