Shop APOLLO
See all product information
Create Account
10075074
Mfr # 10075074
Zoro # G124223825
product price:Â
$
53.89
/ea
Key Features
Fitting Material
Copper
For Media Type
Non-Potable Water, Potable Water
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Material Grade
C12200
Operating Pressure - Maximum
300 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075074
- Zoro #
- G124223825
- UPC #
- 683264750746
- Country of Origin
- United States
- Item
- Crimp Elbow
- Fitting Material
- Copper
- For Media Type
- Non-Potable Water, Potable Water
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Material Grade
- C12200
- Operating Pressure - Maximum
- 300 psi
- Compatible Tube Material
- Copper
- Color
- Copper
- Fitting Side 1 Connection Type
- Press-fit
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Finish
- Milled
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Resistance Properties
- Corrosion-Resistant
- Series
- ApolloPress
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Fitting Side 2 Connection Type
- FTG
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Features
- Rigid
- Operating Temperature - Maximum
- 250 Degrees F
- Center Stop Type
- No Center Stop
- O-Ring Material
- EPDM
Description
Crimp Elbow, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 4 13/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.