Fitting Reducer
- Mfr # 10075162
- Zoro # G024224069
product price:Â
$
26.19
/ea
Key Features
Fitting Material
Copper
Fitting Side 1 Tube Outer Diameter
2 1/8 in
Operating Temperature - Maximum
250 Degrees F
Center-to-End 2 Length
1 5/32 in
Fitting Side 1 Copper Tube Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075162
- Zoro #
- G024224069
- UPC #
- 683264751620
- Country of Origin
- United States
- Item
- Crimp Reducer
- Fitting Material
- Copper
- Operating Temperature - Maximum
- 250 Degrees F
- Material Grade
- C12200
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Finish
- Milled
- Connector Type
- Reducer
- Center Stop Type
- No Center Stop
- Operating Pressure - Maximum
- 300 psi
- For Media Type
- Non-Potable Water, Potable Water
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Operating Temperature - Minimum
- 0 Degrees F
- Series
- ApolloPress
- Color
- Copper
- Resistance Properties
- Corrosion-Resistant
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- O-Ring Material
- EPDM
- Fitting Side 2 Connection Type
- Press-fit
- Fitting Features
- Rigid
- Compatible Tube Material
- Copper
- Fitting Side 1 Connection Type
- FTG
- Wire Color
- Copper
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 2 1/8 in
- Center-to-End 2 Length
- 1 5/32 in
- Fitting Side 1 Copper Tube Size
- 2 in
- Center-to-End 1 Length
- 2 19/32 in
- Fitting Side 2 Copper Tube Size
- 1 in
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Overall Length
- 2 1/8 in
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Crimp Reducer, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 2 1/8 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.