Shop APOLLO

Tee - Reducing

  • Mfr # 10077799
  • Zoro # G424223884

product price: 
$
101.99
/ea
Free Shipping & Returns

Key Features

Material Grade
C12200
For Media Type
Compressed Air, Coolants, Gases, Potable Water
Connector Type
Reducer
Fitting Material
Copper
O-Ring Material
EPDM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10077799
Zoro #
G424223884
UPC #
683264777996
Country of Origin
Hungary

Dimensions

Overall Length
4 3/16 in
Fitting Side 2 Copper Tube Size
1 in
Fitting Side 3 Copper Tube Size
1 in
Fitting Side 1 Copper Tube Size
1 1/2 in
Wire Rope Length
4 3/16 in
Length
4 3/16 in

Details

Material Grade
C12200
For Media Type
Compressed Air, Coolants, Gases, Potable Water
Connector Type
Reducer
Fitting Material
Copper
O-Ring Material
EPDM
Application
Compression, Climate Control, Personal Care, Vacuum
Compatible Copper Tube Type
Type K, Type L, Type M
Color
Copper
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Standards
CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
Compatible Tube Material
Copper
Fitting Side 3 Connection Type
Press-fit
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
Item
Crimp Reducing Tee
Fitting Side 2 Connection Type
Press-fit
Series
ApolloPress
Operating Pressure - Maximum
300 psi
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Finish
Milled
Fitting Features
Rigid
Includes Center Stop
Dimple Center Stop
Wire Color
Copper

Description

Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Dimple Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 4 3/16 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.