Shop APOLLO
See all product information
Create Account
10075080
Mfr # 10075080
Zoro # G724223911
product price:Â
$
50.99
/ea
Key Features
Resistance Properties
Corrosion-Resistant
O-Ring Material
EPDM
Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
Operating Temperature - Minimum
0 Degrees F
Color
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075080
- Zoro #
- G724223911
- UPC #
- 683264750807
- Country of Origin
- United States
- Item
- Crimp Elbow
- Resistance Properties
- Corrosion-Resistant
- O-Ring Material
- EPDM
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Operating Temperature - Minimum
- 0 Degrees F
- Color
- Copper
- Center Stop Type
- No Center Stop
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Features
- Rigid
- For Media Type
- Non-Potable Water, Potable Water
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Tube Material
- Copper
- Finish
- Milled
- Fitting Side 2 Connection Type
- Press-fit
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Material Grade
- C12200
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Fitting Material
- Copper
- Series
- ApolloPress
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Operating Pressure - Maximum
- 300 psi
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
Description
Crimp Elbow, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 4 3/8 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.