Shop APOLLO
See all product information
Create Account
Fitting Reducer
- Mfr # 10075338
- Zoro # G324223830
product price:Â
$
49.35
/ea
Key Features
Fitting Side 1 Copper Tube Size
2 in
Resistance Properties
Corrosion-Resistant
Fitting Side 2 Connection Type
Press-fit
Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
Finish
Milled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075338
- Zoro #
- G324223830
- UPC #
- 683264753389
- Country of Origin
- United States
- Item
- Crimp Reducer
- Resistance Properties
- Corrosion-Resistant
- Fitting Side 2 Connection Type
- Press-fit
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Finish
- Milled
- Operating Temperature - Minimum
- 0 Degrees F
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Color
- Copper
- O-Ring Material
- EPDM
- Material Grade
- C12200
- Operating Pressure - Maximum
- 300 psi
- Fitting Side 1 Connection Type
- FTG
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Compatible Tube Material
- Copper
- Fitting Features
- Rigid
- Center Stop Type
- No Center Stop
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Series
- ApolloPress
- For Media Type
- Non-Potable Water, Potable Water
- Fitting Material
- Copper
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Connector Type
- Reducer
- Wire Color
- Copper
Dimensions
- Fitting Side 1 Copper Tube Size
- 2 in
- Fitting Side 1 Tube Outer Diameter
- 2 1/8 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Overall Length
- 2 1/8 in
- Center-to-End 2 Length
- 1 in
- Center-to-End 1 Length
- 3 in
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Crimp Reducer, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 2 1/8 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.