Shop APOLLO

10077654

  • Mfr # 10077654

  • Zoro # G924224091


product price: 
$
43.59
/ea

Key Features

Overall Length
4 3/16 in
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Tube Outer Diameter
1 5/8 in
O-Ring Material
EPDM
Application
Cooling, Climate Control, Vacuum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10077654
Zoro #
G924224091
UPC #
683264776548
Country of Origin
France

Dimensions

Overall Length
4 3/16 in
Fitting Side 1 Tube Outer Diameter
1 5/8 in
Fitting Side 1 Copper Tube Size
1 1/2 in
Fitting Side 2 Copper Tube Size
1 1/2 in
Fitting Side 2 Tube Outer Diameter
1 1/2 in
Wire Rope Length
4 3/16 in
Length
4 3/16 in

Details

Item
Crimp Elbow
Operating Temperature - Maximum
250 Degrees F
O-Ring Material
EPDM
Application
Cooling, Climate Control, Vacuum
Color
Copper
Material Grade
C12200
Standards
CRN
Operating Temperature - Minimum
0 Degrees F
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Finish
Milled
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Operating Pressure - Maximum
300 psi
Compatible Tube Material
Copper
Series
ApolloPress
Fitting Material
Copper
Compatible Copper Tube Type
Type K, Type L, Type M
Fitting Side 2 Connection Type
Press-fit
Fitting Side 1 Connection Type
Press-fit
Fitting Features
Rigid
For Media Type
Non-Potable Water, Potable Water
Center Stop Type
No Center Stop
Resistance Properties
Corrosion-Resistant

Description

Crimp Elbow, Application Cooling, Climate Control, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 4 3/16 in, Flange Outside Diameter Not Applicable, Standards CRN, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper

Restrictions

Ratings & reviews