Shop APOLLO
See all product information
Create Account
Fitting Reducer
- Mfr # 10075152
- Zoro # G724223959
product price:Â
$
31.99
/ea
Key Features
Finish
Milled
Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
Fitting Side 2 Tube Outer Diameter
1 1/4 in
O-Ring Material
EPDM
Connector Type
Reducer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075152
- Zoro #
- G724223959
- UPC #
- 683264751521
- Country of Origin
- United States
- Item
- Crimp Reducer
- Finish
- Milled
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- O-Ring Material
- EPDM
- Connector Type
- Reducer
- Operating Pressure - Maximum
- 300 psi
- For Media Type
- Non-Potable Water, Potable Water
- Fitting Side 2 Connection Type
- Press-fit
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Center Stop Type
- No Center Stop
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Material
- Copper
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Fitting Side 1 Connection Type
- FTG
- Fitting Features
- Rigid
- Compatible Tube Material
- Copper
- Material Grade
- C12200
- Resistance Properties
- Corrosion-Resistant
- Series
- ApolloPress
- Operating Temperature - Maximum
- 250 Degrees F
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Color
- Copper
- Wire Color
- Copper
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 1 1/4 in
- Center-to-End 1 Length
- 2 9/32 in
- Fitting Side 1 Tube Outer Diameter
- 2 1/8 in
- Fitting Side 1 Copper Tube Size
- 2 in
- Center-to-End 2 Length
- 1 1/4 in
- Overall Length
- 2 1/8 in
- Fitting Side 2 Copper Tube Size
- 1 1/4 in
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Crimp Reducer, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 2 1/8 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.