1/2 in. Brass Push-To-Connect x Push-To-Connect x Copper Tube Size Adapter Slip Tee

  • Mfr # FSBT12SLCTS

  • Zoro # G704265986


product price:  $9.59
/ea

Key Features

Basic Fitting Material
Brass
Fitting Connection Type
Adapter
Length
4.91 in
Special Features
Adjustable, Corrosion Resistant, Lead Free, Removable
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSBT12SLCTS
Zoro #
G704265986
UPC #
670750969584
Country of Origin
China

Dimensions

Length
4.91 in

Details

Item
Fittings & Connectors
Basic Fitting Material
Brass
Fitting Connection Type
Adapter
Special Features
Adjustable, Corrosion Resistant, Lead Free, Removable
Material
Brass
Color
Brass

Description

The 1/2 in. Tectite by Apollo Copper Tube Size Slip Tee allows for the addition of a line to existing plumbing systems. The copper tube size outlet end will connect with any Tectite by Apollo Push-To-Connect fitting or valve. Typically used to add a line in lieu of using a saddle valve, a Tectite by Apollo Stop Valve may be added for flow control. The slip capability allows a section (up to 2 in.) of Copper or CPVC pipe to be cut out allowing for the easy installation of the fitting where rigid pipes do not allow movement. Simply insert the slip coupling on to the pipe and using the Tectite by Apollo demount clip (included) to slip the fitting back onto the other end of pipe completing the connection. Great for emergencies and freeze repairs, the Tectite by Apollo Push-To-Connect Copper Tube Size Slip Tee is the fastest, cleanest and simplest way to add a line to existing copper and CPVC pipe without the use of tools, solder, open flame or glue. Fitting removal and reuse is just as simple using a simple demount clip (included). After assembly, fitting may be rotated for simpler installation in tight spaces. All Tectite by Apollo fittings are approved for use in both potable water and hydronic heating piping systems.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.