Shop APOLLO VALVES

3/8" FNPT Bronze Ball Valve Inline

  • Mfr # 82LF10201

  • Zoro # G5152926


product price:  $57.69
/ea

Key Features

Ball Material
Lead Free Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
82LF10201
Zoro #
G5152926
UPC #
670750676802
Country of Origin
United States

Dimensions

Pipe Size
3/8 in
Overall Length
2.56 in
Connection Size - Side 1
3/8 in
Handle Height
1.81 in
Handle Length
3.87 in
Nominal Valve Size
3/8 in
Connection Size - Side 2
3/8 in

Details

Ball Material
Lead Free Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Standards
ARRA Compliant, Build America Buy America Act (BABA), Buy American Act (BAA), CRN, Material Quality C89836 (Lead-Free)
Ball Valve Product Group
Manual
Stem Material
Brass
Seat Material
PTFE
Body Material
Bronze
Handle Type
Lever
Features
White Grip, and Blue Hang Tag
Compliance
ISO 9001
Handle Material
Zinc-Plated Steel
Stem Type
Blowout Resistant
Temp. Range
-20 Degrees to 450 Degrees F
Max. Pressure
600 PSI CWP
Seal Material
PTFE
Type
Three Piece
Maximum Pressure - Combustible Gas
Not Rated
Coefficient of Volume (Cv)
0.01
Color - Valve Handle
White
Connection Type - Side 2
NPT
Maximum Pressure - Steam
150 psi
Color - Valve Body
Bronze
Connection Type - Side 1
NPT
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
3-A Standard Compliance
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
400 Degrees F
Cleaned and Bagged
Not Cleaned and Bagged
Vacuum Service Rating
29 in Hg
Handle - Locking
Non-Locking
Operating Temperature - Minimum
-20 Degrees F
Valve Series
82
Valve Body Style
Straight
Maximum Pressure - Operating
600 psi
Valve Construction
Three-Piece
Manufacturer Warranty
5 yr

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Steam, Water, Valve Construction Three-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.