Union - Dielectric
- Mfr # 10077944
- Zoro # G724223928
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Compatible Tube Material
Copper
Resistance Properties
Corrosion-Resistant
Fitting Side 2 Connection Type
FNPT
Application
Cooling, Climate Control, Vacuum
Operating Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077944
- Zoro #
- G724223928
- UPC #
- 683264779440
- Country of Origin
- United States
- Item
- Crimp Union
- Compatible Tube Material
- Copper
- Resistance Properties
- Corrosion-Resistant
- Fitting Side 2 Connection Type
- FNPT
- Application
- Cooling, Climate Control, Vacuum
- Operating Temperature - Maximum
- 250 Degrees F
- Material Grade
- C11000
- Operating Pressure - Maximum
- 300 psi
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Material
- Copper
- Color
- Copper, Gray
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Features
- Rigid
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- O-Ring Material
- EPDM
- Standards
- ANSI/IAPMO/CAN Z1117, NSF/ANSI 372, NSF/ANSI 61
- Finish
- Milled
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- For Media Type
- Non-Potable Water, Potable Water
- Center Stop Type
- No Center Stop
- Connector Type
- Union
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Series
- ApolloPress
- Wire Color
- Copper, Gray
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 2 1/8 in
- Center-to-End 1 Length
- 2 3/32 in
- Fitting Side 1 Copper Tube Size
- 2 in
- Overall Length
- 3 11/32 in
- Fitting Side 2 Copper Tube Size
- 2 in
- Fitting Side 2 Tube Outer Diameter
- 2 in
- Center-to-End 2 Length
- 1 1/4 in
- Wire Rope Length
- 3 11/32 in
- Length
- 3 11/32 in
Description
Crimp Union, Application Cooling, Climate Control, Vacuum, Fitting Material Copper, Material Grade C11000, O-Ring Material EPDM, Overall Length 3 11/32 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, NSF/ANSI 372, NSF/ANSI 61, Color Copper, Gray, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.