Shop APOLLO
See all product information
Create Account
Street Adapter - Female
- Mfr # 10075774
- Zoro # G124224082
product price:Â
$
74.85
/ea
Key Features
Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
Finish
Milled
Compatible Copper Tube Type
Type K, Type L, Type M
Compatible Tube Material
Copper
Connector Type
Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075774
- Zoro #
- G124224082
- UPC #
- 683264757745
- Country of Origin
- United States
- Item
- Crimp Adapter
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Finish
- Milled
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Compatible Tube Material
- Copper
- Connector Type
- Adapter
- For Media Type
- Non-Potable Water, Potable Water
- O-Ring Material
- EPDM
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Resistance Properties
- Corrosion-Resistant
- Operating Pressure - Maximum
- 300 psi
- Material Grade
- C27451
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Fitting Side 1 Connection Type
- FTG
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Fitting Features
- Rigid
- Color
- Brass
- Center Stop Type
- No Center Stop
- Fitting Side 2 Connection Type
- FNPT
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Material
- Brass
- Operating Temperature - Minimum
- 0 Degrees F
- Series
- ApolloPress
- Wire Color
- Brass
Dimensions
- Fitting Side 1 Copper Tube Size
- 1 1/4 in
- Center-to-End 1 Length
- 1 7/16 in
- Fitting Side 1 Tube Outer Diameter
- 1 3/8 in
- Center-to-End 2 Length
- 25/32 in
- Fitting Side 2 Tube Outer Diameter
- 1 1/2 in
- Overall Length
- 2 3/16 in
- Fitting Side 2 Copper Tube Size
- 1 1/4 in
- Wire Rope Length
- 2 3/16 in
- Length
- 2 3/16 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 2 3/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.