Shop APOLLO

Adapter - Female

  • Mfr # 10075760

  • Zoro # G724224017


product price:  $95.45
/ea

Key Features

Application
Cooling, Climate Control, Vacuum
Fitting Side 2 Copper Tube Size
2 in
Compatible Copper Tube Type
Type K, Type L, Type M
Finish
Milled
Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10075760
Zoro #
G724224017
UPC #
683264757608
Country of Origin
United States

Dimensions

Fitting Side 2 Copper Tube Size
2 in
Fitting Side 2 Tube Outer Diameter
2 in
Fitting Side 1 Copper Tube Size
2 in
Center-to-End 1 Length
1 29/32 in
Overall Length
2 7/16 in
Fitting Side 1 Tube Outer Diameter
2 1/8 in
Center-to-End 2 Length
23/32 in
Wire Rope Length
2 7/16 in

Details

Item
Crimp Adapter
Application
Cooling, Climate Control, Vacuum
Compatible Copper Tube Type
Type K, Type L, Type M
Finish
Milled
Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
O-Ring Material
EPDM
Operating Temperature - Minimum
0 Degrees F
Color
Brass
Fitting Side 2 Connection Type
FNPT
Compatible Tube Material
Copper
Material Grade
C27451
Operating Temperature - Maximum
250 Degrees F
Center Stop Type
No Center Stop
Fitting Features
Rigid
Fitting Material
Brass
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Series
ApolloPress
Resistance Properties
Corrosion-Resistant
Fitting Side 1 Connection Type
Press-fit
For Media Type
Non-Potable Water, Potable Water
Operating Pressure - Maximum
300 psi
Connector Type
Adapter
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F

Description

Crimp Adapter, Application Cooling, Climate Control, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 2 7/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.