Shop APOLLO

Tee - Reducing

  • Mfr # 10077756
  • Zoro # G924223919

product price: 
$
96.25
/ea

Key Features

Fitting Material
Copper
Compatible Copper Tube Type
Type K, Type L, Type M
Fitting Side 2 Connection Type
Press-fit
Fitting Side 3 Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10077756
Zoro #
G924223919
UPC #
683264777569
Country of Origin
Hungary

Dimensions

Fitting Side 3 Copper Tube Size
3/4 in
Fitting Side 1 Copper Tube Size
2 in
Overall Length
4 9/16 in
Fitting Side 2 Copper Tube Size
2 in
Wire Rope Length
4 9/16 in
Length
4 9/16 in

Details

Fitting Material
Copper
Compatible Copper Tube Type
Type K, Type L, Type M
Fitting Side 2 Connection Type
Press-fit
Fitting Side 3 Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F
O-Ring Material
EPDM
Compatible Tube Material
Copper
Operating Pressure - Maximum
300 psi
Item
Crimp Reducing Tee
Operating Temperature - Maximum
250 Degrees F
Application
Compression, Climate Control, Personal Care, Vacuum
Fitting Side 1 Connection Type
Press-fit
Color
Copper
For Media Type
Compressed Air, Coolants, Gases, Potable Water
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Connector Type
Reducer
Material Grade
C12200
Series
ApolloPress
Standards
CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
Fitting Features
Rigid
Includes Center Stop
Rolled Center Stop
Finish
Milled

Description

Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Rolled Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 4 9/16 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.