Shop APOLLO
See all product information
Create Account
Adapter - Female
- Mfr # 10075790
- Zoro # G024223956
product price:Â
$
55.75
/ea
Key Features
Compatible Copper Tube Type
Type K, Type L, Type M
Connector Type
Adapter
For Media Type
Non-Potable Water, Potable Water
Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
Overall Length
2 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075790
- Zoro #
- G024223956
- UPC #
- 683264757905
- Country of Origin
- United States
- Item
- Crimp Adapter
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Connector Type
- Adapter
- For Media Type
- Non-Potable Water, Potable Water
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Material Grade
- C27451
- Operating Temperature - Minimum
- 0 Degrees F
- O-Ring Material
- EPDM
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Resistance Properties
- Corrosion-Resistant
- Fitting Side 2 Connection Type
- FNPT
- Center Stop Type
- No Center Stop
- Finish
- Milled
- Fitting Side 1 Connection Type
- Press-fit
- Series
- ApolloPress
- Color
- Brass
- Fitting Features
- Rigid
- Compatible Tube Material
- Copper
- Fitting Material
- Brass
- Operating Pressure - Maximum
- 300 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Wire Color
- Brass
Dimensions
- Overall Length
- 2 3/16 in
- Fitting Side 2 Tube Outer Diameter
- 1 1/2 in
- Fitting Side 1 Copper Tube Size
- 1 1/4 in
- Fitting Side 1 Tube Outer Diameter
- 1 3/8 in
- Fitting Side 2 Copper Tube Size
- 1 1/2 in
- Center-to-End 1 Length
- 1 5/16 in
- Center-to-End 2 Length
- 21/32 in
- Wire Rope Length
- 2 3/16 in
- Length
- 2 3/16 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 2 3/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.