Adapter - Female
- Mfr # 10075792
- Zoro # G825075754
product price:Â
$
30.69
/ea
Key Features
Operating Temperature - Maximum
250 Degrees F
Series
ApolloPress
Fitting Side 2 Copper Tube Size
3/4 in
Finish
Milled
Fitting Side 2 Tube Outer Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075792
- Zoro #
- G825075754
- UPC #
- 683264757929
- Country of Origin
- United States
- Operating Temperature - Maximum
- 250 Degrees F
- Series
- ApolloPress
- Finish
- Milled
- Operating Temperature - Minimum
- 0 Degrees F
- Color
- Brass
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Material
- Brass
- Operating Pressure - Maximum
- 300 psi
- O-Ring Material
- EPDM
- Resistance Properties
- Corrosion-Resistant
- Compatible Tube Material
- Copper
- Material Grade
- C27451
- Center Stop Type
- No Center Stop
- Item
- Crimp Adapter
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Fitting Features
- Rigid
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Connector Type
- Adapter
- Fitting Side 2 Connection Type
- FNPT
- For Media Type
- Non-Potable Water, Potable Water
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
Dimensions
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Center-to-End 1 Length
- 1 9/16 in
- Fitting Side 1 Copper Tube Size
- 1 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 1 5/8 in
- Center-to-End 2 Length
- 15/32 in
- Overall Length
- 2 3/32 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 2 3/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.