Adapter - Female
- Mfr # 10075796
- Zoro # G725074499
product price:Â
$
34.79
/ea
Key Features
Fitting Side 2 Tube Outer Diameter
3/4 in
Application
Cooling, Climate Control, Sprinkler, Vacuum
Fitting Side 2 Copper Tube Size
1/2 in
O-Ring Material
EPDM
Operating Pressure - Maximum
300 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075796
- Zoro #
- G725074499
- UPC #
- 683264757967
- Country of Origin
- United States
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- O-Ring Material
- EPDM
- Operating Pressure - Maximum
- 300 psi
- Fitting Side 2 Connection Type
- FNPT
- Compatible Tube Material
- Copper
- Fitting Material
- Brass
- Finish
- Milled
- Connector Type
- Adapter
- Color
- Brass
- Resistance Properties
- Corrosion-Resistant
- Center Stop Type
- No Center Stop
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Item
- Crimp Adapter
- Fitting Side 1 Connection Type
- Press-fit
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- For Media Type
- Non-Potable Water, Potable Water
- Fitting Features
- Rigid
- Series
- ApolloPress
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Temperature - Minimum
- 0 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Material Grade
- C27451
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Fitting Side 1 Copper Tube Size
- 1 in
- Center-to-End 1 Length
- 1 3/32 in
- Fitting Side 1 Tube Outer Diameter
- 1 1/8 in
- Overall Length
- 1 in
- Center-to-End 2 Length
- 15/32 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.