Shop APOLLO
See all product information
Create Account
Adapter - Male
- Mfr # 10075810
- Zoro # G924223971
product price:Â
$
34.45
/ea
Key Features
Fitting Side 2 Tube Outer Diameter
1 1/2 in
Operating Temperature - Maximum
250 Degrees F
Fitting Material
Brass
Fitting Side 1 Copper Tube Size
1 1/4 in
Center-to-End 2 Length
29/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075810
- Zoro #
- G924223971
- UPC #
- 683264758100
- Country of Origin
- United States
- Item
- Crimp Adapter
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Material
- Brass
- O-Ring Material
- EPDM
- Compatible Tube Material
- Copper
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Series
- ApolloPress
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Features
- Rigid
- Finish
- Milled
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Color
- Brass
- Resistance Properties
- Corrosion-Resistant
- Material Grade
- C27451
- Connector Type
- Adapter
- For Media Type
- Non-Potable Water, Potable Water
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Operating Pressure - Maximum
- 300 psi
- Fitting Side 1 Connection Type
- Press-fit
- Center Stop Type
- No Center Stop
- Fitting Side 2 Connection Type
- MNPT
- Wire Color
- Brass
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 1 1/2 in
- Fitting Side 1 Copper Tube Size
- 1 1/4 in
- Center-to-End 2 Length
- 29/32 in
- Overall Length
- 1 23/32 in
- Fitting Side 2 Copper Tube Size
- 1 1/4 in
- Fitting Side 1 Tube Outer Diameter
- 1 3/8 in
- Center-to-End 1 Length
- 1 15/32 in
- Wire Rope Length
- 1 23/32 in
- Length
- 1 23/32 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 23/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.