Street Adapter - Female
- Mfr # 10075778
- Zoro # G924224213
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Center-to-End 2 Length
27/32 in
Fitting Features
Rigid
Center-to-End 1 Length
1 15/16 in
Resistance Properties
Corrosion-Resistant
Compatible Tube Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075778
- Zoro #
- G924224213
- UPC #
- 683264757783
- Country of Origin
- United States
- Item
- Crimp Adapter
- Fitting Features
- Rigid
- Resistance Properties
- Corrosion-Resistant
- Compatible Tube Material
- Copper
- Fitting Material
- Brass
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Color
- Brass
- For Media Type
- Non-Potable Water, Potable Water
- Series
- ApolloPress
- Finish
- Milled
- Fitting Side 1 Connection Type
- FTG
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Material Grade
- C27451
- O-Ring Material
- EPDM
- Center Stop Type
- No Center Stop
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Side 2 Connection Type
- FNPT
- Connector Type
- Adapter
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Operating Pressure - Maximum
- 300 psi
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Wire Color
- Brass
Dimensions
- Center-to-End 2 Length
- 27/32 in
- Center-to-End 1 Length
- 1 15/16 in
- Fitting Side 2 Copper Tube Size
- 2 in
- Fitting Side 2 Tube Outer Diameter
- 2 in
- Overall Length
- 2 25/32 in
- Fitting Side 1 Copper Tube Size
- 2 in
- Fitting Side 1 Tube Outer Diameter
- 2 1/8 in
- Wire Rope Length
- 2 25/32 in
- Length
- 2 25/32 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 2 25/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.