Coupling - Reducing
- Mfr # 10075130
- Zoro # G524224033
product price:Â
$
49.89
/ea
Key Features
Series
ApolloPress
Compatible Tube Material
Copper
Connector Type
Coupling
Finish
Milled
O-Ring Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075130
- Zoro #
- G524224033
- UPC #
- 683264751309
- Country of Origin
- United States
- Item
- Crimp Coupling
- Series
- ApolloPress
- Compatible Tube Material
- Copper
- Connector Type
- Coupling
- Finish
- Milled
- O-Ring Material
- EPDM
- Color
- Copper
- Material Grade
- C12200
- Resistance Properties
- Corrosion-Resistant
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Side 1 Connection Type
- Press-fit
- Center Stop Type
- No Center Stop
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Fitting Side 2 Connection Type
- Press-fit
- Operating Temperature - Maximum
- 250 Degrees F
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Operating Pressure - Maximum
- 300 psi
- For Media Type
- Non-Potable Water, Potable Water
- Fitting Features
- Rigid
- Fitting Material
- Copper
- Wire Color
- Copper
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 2 1/8 in
- Fitting Side 2 Tube Outer Diameter
- 1 1/2 in
- Fitting Side 1 Copper Tube Size
- 2 in
- Fitting Side 2 Copper Tube Size
- 1 1/2 in
- Center-to-End 1 Length
- 1 3/4 in
- Overall Length
- 2 9/16 in
- Center-to-End 2 Length
- 1 3/4 in
- Wire Rope Length
- 2 9/16 in
- Length
- 2 9/16 in
Description
Crimp Coupling, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Copper, Material Grade C12200, O-Ring Material EPDM, Overall Length 2 9/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.