Shop APOLLO
See all product information
Create Account
Union - Dielectric
- Mfr # 10077914
- Zoro # G424224119
product price:Â
$
66.69
/ea
Key Features
Color
Copper, Gray
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
0 Degrees F
Center-to-End 1 Length
1 7/32 in
Fitting Side 1 Tube Outer Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077914
- Zoro #
- G424224119
- UPC #
- 683264779143
- Country of Origin
- United States
- Item
- Crimp Union
- Color
- Copper, Gray
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- 0 Degrees F
- Connector Type
- Union
- Series
- ApolloPress
- Fitting Side 2 Connection Type
- FNPT
- Standards
- ANSI/IAPMO/CAN Z1117, NSF/ANSI 372, NSF/ANSI 61
- Resistance Properties
- Corrosion-Resistant
- Material Grade
- C11000
- O-Ring Material
- EPDM
- Finish
- Milled
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Material
- Copper
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Compatible Tube Material
- Copper
- Fitting Features
- Rigid
- For Media Type
- Non-Potable Water, Potable Water
- Center Stop Type
- No Center Stop
- Application
- Cooling, Climate Control, Vacuum
- Operating Pressure - Maximum
- 300 psi
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Wire Color
- Copper, Gray
Dimensions
- Center-to-End 1 Length
- 1 7/32 in
- Fitting Side 1 Tube Outer Diameter
- 5/8 in
- Fitting Side 1 Copper Tube Size
- 1/2 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 1/2 in
- Center-to-End 2 Length
- 1 7/8 in
- Overall Length
- 3 1/8 in
- Wire Rope Length
- 3 1/8 in
- Length
- 3 1/8 in
Description
Crimp Union, Application Cooling, Climate Control, Vacuum, Fitting Material Copper, Material Grade C11000, O-Ring Material EPDM, Overall Length 3 1/8 in, Flange Outside Diameter Not Applicable, Standards ANSI/IAPMO/CAN Z1117, NSF/ANSI 372, NSF/ANSI 61, Color Copper, Gray, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.