Shop APOLLO
See all product information
Create Account
Adapter - Male
- Mfr # 10075842
- Zoro # G725074413
product price:Â
$
25.49
/ea
Key Features
Material Grade
C27451
Finish
Milled
Center Stop Type
No Center Stop
Fitting Side 1 Copper Tube Size
3/4 in
Fitting Side 2 Connection Type
MNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075842
- Zoro #
- G725074413
- UPC #
- 683264758421
- Country of Origin
- United States
- Material Grade
- C27451
- Finish
- Milled
- Center Stop Type
- No Center Stop
- Fitting Side 2 Connection Type
- MNPT
- O-Ring Material
- EPDM
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Fitting Material
- Brass
- For Media Type
- Non-Potable Water, Potable Water
- Connector Type
- Adapter
- Resistance Properties
- Corrosion-Resistant
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Fitting Features
- Rigid
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Operating Pressure - Maximum
- 300 psi
- Series
- ApolloPress
- Color
- Brass
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Item
- Crimp Adapter
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Side 1 Connection Type
- Press-fit
- Compatible Tube Material
- Copper
- Operating Temperature - Minimum
- 0 Degrees F
Dimensions
- Fitting Side 1 Copper Tube Size
- 3/4 in
- Fitting Side 1 Tube Outer Diameter
- 7/8 in
- Overall Length
- 1 1/2 in
- Fitting Side 2 Copper Tube Size
- 1 in
- Fitting Side 2 Tube Outer Diameter
- 1 1/4 in
- Center-to-End 2 Length
- 1 3/32 in
- Center-to-End 1 Length
- 1 5/16 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 1/2 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.