Adapter - Male
- Mfr # 10075846
- Zoro # G524223975
product price:Â
$
37.85
/ea
Key Features
Connector Type
Adapter
Center Stop Type
No Center Stop
Operating Pressure - Maximum
300 psi
For Media Type
Non-Potable Water, Potable Water
Fitting Side 1 Tube Outer Diameter
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075846
- Zoro #
- G524223975
- UPC #
- 683264758469
- Country of Origin
- United States
- Item
- Crimp Adapter
- Connector Type
- Adapter
- Center Stop Type
- No Center Stop
- Operating Pressure - Maximum
- 300 psi
- For Media Type
- Non-Potable Water, Potable Water
- Fitting Features
- Rigid
- Finish
- Milled
- Fitting Material
- Brass
- Operating Temperature - Minimum
- 0 Degrees F
- Series
- ApolloPress
- Material Grade
- C27451
- Color
- Brass
- O-Ring Material
- EPDM
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Fitting Side 1 Connection Type
- Press-fit
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Fitting Side 2 Connection Type
- MNPT
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Resistance Properties
- Corrosion-Resistant
- Compatible Tube Material
- Copper
- Operating Temperature - Maximum
- 250 Degrees F
- Wire Color
- Brass
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 1 3/8 in
- Fitting Side 1 Copper Tube Size
- 1 1/4 in
- Fitting Side 2 Copper Tube Size
- 1 in
- Center-to-End 1 Length
- 1 3/8 in
- Center-to-End 2 Length
- 1 1/32 in
- Overall Length
- 1 23/32 in
- Fitting Side 2 Tube Outer Diameter
- 1 1/4 in
- Wire Rope Length
- 1 23/32 in
- Length
- 1 23/32 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 23/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.