Tee - Reducing

  • Mfr # 10077772
  • Zoro # G824224191
product price: 
$
363.99
/ea
Free Shipping & Returns

Key Features

Operating Temperature - Maximum
250 Degrees F
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
Fitting Side 3 Copper Tube Size
1 1/4 in
Color
Copper
Fitting Side 2 Copper Tube Size
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10077772
Zoro #
G824224191
UPC #
683264777729
Country of Origin
Hungary

Dimensions

Fitting Side 3 Copper Tube Size
1 1/4 in
Fitting Side 2 Copper Tube Size
3 in
Overall Length
6 9/16 in
Fitting Side 1 Copper Tube Size
3 in
Wire Rope Length
6 9/16 in
Length
6 9/16 in

Details

Operating Temperature - Maximum
250 Degrees F
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
Color
Copper
Vacuum Rating
29.2 in Hg @ 0 to 160 Degrees F
Standards
CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
Fitting Side 2 Connection Type
Press-fit
Connector Type
Reducer
Item
Crimp Reducing Tee
Fitting Material
Copper
Fitting Side 1 Connection Type
Press-fit
Operating Pressure - Maximum
300 psi
Operating Temperature - Minimum
0 Degrees F
Series
ApolloPress
Fitting Side 3 Connection Type
Press-fit
Application
Compression, Climate Control, Personal Care, Vacuum
Material Grade
C12200
Compatible Copper Tube Type
Type K, Type L, Type M
Compatible Tube Material
Copper
O-Ring Material
EPDM
For Media Type
Compressed Air, Coolants, Gases, Potable Water
Includes Center Stop
Dimple Center Stop
Finish
Milled
Fitting Features
Rigid
Wire Color
Copper

Description

Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Dimple Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 6 9/16 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper

Restrictions

Ratings & reviews