Adapter - Male
- Mfr # 10075858
- Zoro # G824223835
product price:Â
$
92.19
/ea
Key Features
Fitting Side 1 Connection Type
Press-fit
Compatible Tube Material
Copper
Overall Length
2 9/16 in
Fitting Side 1 Copper Tube Size
2 in
Compatible Tool Brand
Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075858
- Zoro #
- G824223835
- UPC #
- 683264758582
- Country of Origin
- United States
- Item
- Crimp Adapter
- Fitting Side 1 Connection Type
- Press-fit
- Compatible Tube Material
- Copper
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Resistance Properties
- Corrosion-Resistant
- Series
- ApolloPress
- For Media Type
- Non-Potable Water, Potable Water
- O-Ring Material
- EPDM
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Operating Pressure - Maximum
- 300 psi
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Material Grade
- C27451
- Center Stop Type
- No Center Stop
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- 0 Degrees F
- Fitting Side 2 Connection Type
- MNPT
- Fitting Material
- Brass
- Connector Type
- Adapter
- Color
- Brass
- Fitting Features
- Rigid
- Finish
- Milled
- Wire Color
- Brass
Dimensions
- Overall Length
- 2 9/16 in
- Fitting Side 1 Copper Tube Size
- 2 in
- Center-to-End 2 Length
- 1 1/8 in
- Center-to-End 1 Length
- 1 31/32 in
- Fitting Side 2 Tube Outer Diameter
- 1 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 2 1/8 in
- Fitting Side 2 Copper Tube Size
- 1 1/2 in
- Wire Rope Length
- 2 9/16 in
- Length
- 2 9/16 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 2 9/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.