Shop APOLLO
See all product information
Create Account
Tee - Reducing
- Mfr # 10077793
- Zoro # G025074458
product price:Â
$
67.55
/ea
Key Features
Fitting Side 2 Connection Type
Press-fit
Fitting Side 1 Copper Tube Size
1 1/4 in
Fitting Side 2 Copper Tube Size
3/4 in
Overall Length
3 23/32 in
Connector Type
Reducer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10077793
- Zoro #
- G025074458
- UPC #
- 683264777934
- Country of Origin
- Hungary
- Fitting Side 2 Connection Type
- Press-fit
- Connector Type
- Reducer
- Fitting Side 3 Connection Type
- Press-fit
- Fitting Material
- Copper
- Compatible Tube Material
- Copper
- Standards
- CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Includes Center Stop
- Dimple Center Stop
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Fitting Side 1 Connection Type
- Press-fit
- Operating Temperature - Minimum
- 0 Degrees F
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Pressure - Maximum
- 300 psi
- O-Ring Material
- EPDM
- Item
- Crimp Reducing Tee
- Color
- Copper
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Material Grade
- C12200
- Fitting Features
- Rigid
- Finish
- Milled
- Series
- ApolloPress
Dimensions
- Fitting Side 1 Copper Tube Size
- 1 1/4 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Overall Length
- 3 23/32 in
- Fitting Side 3 Copper Tube Size
- 1 in
Description
Crimp Reducing Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop Dimple Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 3 23/32 in, Standards CRN, cUL Listed, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.