Shop APOLLO
See all product information
Create Account
Apollo Press Tee, PxPxP, 1-1/4"
- Mfr # 10017742
- Zoro # G524224026
product price:Â
$
34.99
/ea
Key Features
Fitting Side 1 Connection Type
Press-fit
Standards
ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Copper Tube Size
1 1/4 in
Series
ApolloPress
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10017742
- Zoro #
- G524224026
- UPC #
- 683264177420
- Country of Origin
- Hungary
- Fitting Side 1 Connection Type
- Press-fit
- Standards
- ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC
- Operating Temperature - Maximum
- 250 Degrees F
- Series
- ApolloPress
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Application
- Compression, Climate Control, Personal Care
- Fitting Side 2 Connection Type
- Press-fit
- Operating Pressure - Maximum
- 300 psi
- Fitting Side 3 Connection Type
- Press-fit
- Compatible Tube Material
- Copper
- Material Grade
- C12200
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- O-Ring Material
- EPDM
- Fitting Material
- Copper
- Item
- Crimp Tee
- Connector Type
- Coupling
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Operating Temperature - Minimum
- 0 Degrees F
- Finish
- Milled
- Includes Center Stop
- Dimple Center Stop
- Fitting Features
- Rigid
Dimensions
- Fitting Side 2 Copper Tube Size
- 1 1/4 in
- Overall Length
- 4 1/8 in
- Fitting Side 1 Copper Tube Size
- 1 1/4 in
- Fitting Side 3 Copper Tube Size
- 1 1/4 in
- Wire Rope Length
- 4 1/8 in
- Length
- 4 1/8 in
Description
Crimp Tee, Application Compression, Climate Control, Personal Care, Fitting Material Copper, Includes Center Stop Dimple Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 4 1/8 in, Standards ANSI/IAPMO/CAN Z1117, ASME B16.51, ICC-ES 1002, IPC, IRC, NSF/ANSI 372, NSF/ANSI 61, NSPC, UPC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.