Union - Female
- Mfr # 10075880
- Zoro # G324223939
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Color
Brass
Finish
Milled
Material Grade
C27451
Fitting Side 1 Tube Outer Diameter
1 5/8 in
Operating Temperature - Minimum
0 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075880
- Zoro #
- G324223939
- UPC #
- 683264758803
- Country of Origin
- United States
- Item
- Crimp Union
- Color
- Brass
- Finish
- Milled
- Material Grade
- C27451
- Operating Temperature - Minimum
- 0 Degrees F
- O-Ring Material
- EPDM
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Fitting Side 2 Connection Type
- FNPT
- Fitting Features
- Rigid
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Connector Type
- Union
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Compatible Tube Material
- Copper
- Center Stop Type
- No Center Stop
- Series
- ApolloPress
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Material
- Brass
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Side 1 Connection Type
- Press-fit
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Pressure - Maximum
- 300 psi
- Resistance Properties
- Corrosion-Resistant
- For Media Type
- Non-Potable Water, Potable Water
- Wire Color
- Brass
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 1 5/8 in
- Fitting Side 2 Copper Tube Size
- 1 1/2 in
- Fitting Side 1 Copper Tube Size
- 1 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 1 1/2 in
- Center-to-End 2 Length
- 1 in
- Center-to-End 1 Length
- 2 1/32 in
- Overall Length
- 2 7/16 in
- Wire Rope Length
- 2 7/16 in
- Length
- 2 7/16 in
Description
Crimp Union, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 2 7/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.