Shop APOLLO
See all product information
Create Account
Street Adapter - Female
- Mfr # 10075776
- Zoro # G124224143
product price:Â
$
83.49
/ea
Key Features
Operating Temperature - Minimum
0 Degrees F
For Media Type
Non-Potable Water, Potable Water
Material Grade
C27451
Fitting Side 1 Tube Outer Diameter
1 5/8 in
Resistance Properties
Corrosion-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075776
- Zoro #
- G124224143
- UPC #
- 683264757769
- Country of Origin
- United States
- Item
- Crimp Adapter
- Operating Temperature - Minimum
- 0 Degrees F
- For Media Type
- Non-Potable Water, Potable Water
- Material Grade
- C27451
- Resistance Properties
- Corrosion-Resistant
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Side 2 Connection Type
- FNPT
- Connector Type
- Adapter
- Fitting Side 1 Connection Type
- FTG
- Compatible Tube Material
- Copper
- Operating Pressure - Maximum
- 300 psi
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Features
- Rigid
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Fitting Material
- Brass
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC
- Finish
- Milled
- Series
- ApolloPress
- Operating Temperature - Maximum
- 250 Degrees F
- O-Ring Material
- EPDM
- Center Stop Type
- No Center Stop
- Color
- Brass
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Wire Color
- Brass
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 1 5/8 in
- Center-to-End 2 Length
- 7/8 in
- Fitting Side 1 Copper Tube Size
- 1 1/2 in
- Fitting Side 2 Copper Tube Size
- 1 1/2 in
- Center-to-End 1 Length
- 1 11/16 in
- Fitting Side 2 Tube Outer Diameter
- 1 1/2 in
- Overall Length
- 2 9/16 in
- Wire Rope Length
- 2 9/16 in
- Length
- 2 9/16 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 2 9/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, ULC, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.