Shop APOLLO
See all product information
Create Account
Apollo Press Union - Male, PxMPT, 3/4"
- Mfr # 10075886
- Zoro # G125074471
product price:Â
$
41.89
/ea
Key Features
Application
Cooling, Climate Control, Sprinkler, Vacuum
Center-to-End 1 Length
1 7/8 in
Material Grade
C27451
O-Ring Material
EPDM
Fitting Side 1 Connection Type
Press-fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075886
- Zoro #
- G125074471
- UPC #
- 683264758865
- Country of Origin
- United States
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Material Grade
- C27451
- O-Ring Material
- EPDM
- Fitting Side 1 Connection Type
- Press-fit
- Operating Pressure - Maximum
- 300 psi
- Center Stop Type
- No Center Stop
- Fitting Features
- Rigid
- Fitting Material
- Brass
- Item
- Crimp Union
- Operating Temperature - Minimum
- 0 Degrees F
- Finish
- Milled
- For Media Type
- Non-Potable Water, Potable Water
- Compatible Tube Material
- Copper
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Series
- ApolloPress
- Color
- Brass
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Connector Type
- Union
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Side 2 Connection Type
- MNPT
- Resistance Properties
- Corrosion-Resistant
Dimensions
- Center-to-End 1 Length
- 1 7/8 in
- Fitting Side 1 Copper Tube Size
- 3/4 in
- Center-to-End 2 Length
- 1 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Fitting Side 1 Tube Outer Diameter
- 7/8 in
- Overall Length
- 1 17/32 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
Description
Crimp Union, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 17/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.