Street Adapter - Female
- Mfr # 10075770
- Zoro # G225075538
product price:Â
$
26.15
/ea
Key Features
Operating Pressure - Maximum
300 psi
Operating Temperature - Minimum
0 Degrees F
O-Ring Material
EPDM
Fitting Side 1 Tube Outer Diameter
7/8 in
Color
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075770
- Zoro #
- G225075538
- UPC #
- 683264757707
- Country of Origin
- United States
- Operating Pressure - Maximum
- 300 psi
- Operating Temperature - Minimum
- 0 Degrees F
- Item
- Crimp Adapter
- O-Ring Material
- EPDM
- Color
- Brass
- Compatible Tube Material
- Copper
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Fitting Material
- Brass
- Fitting Side 2 Connection Type
- FNPT
- Series
- ApolloPress
- For Media Type
- Non-Potable Water, Potable Water
- Center Stop Type
- No Center Stop
- Finish
- Milled
- Material Grade
- C27451
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Features
- Rigid
- Fitting Side 1 Connection Type
- FTG
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- Connector Type
- Adapter
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Resistance Properties
- Corrosion-Resistant
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 7/8 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Fitting Side 2 Tube Outer Diameter
- 3/4 in
- Center-to-End 1 Length
- 1 9/32 in
- Overall Length
- 1 1/32 in
- Center-to-End 2 Length
- 9/16 in
- Fitting Side 1 Copper Tube Size
- 3/4 in
Description
Crimp Adapter, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 1/32 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.