Apollo Press Union, PxP, 1"
- Mfr # 10075864
- Zoro # G825074573
product price:Â
$
69.95
/ea
Key Features
Operating Temperature - Minimum
0 Degrees F
Resistance Properties
Corrosion-Resistant
Application
Cooling, Climate Control, Sprinkler, Vacuum
Fitting Side 2 Tube Outer Diameter
1 in
Standards
CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10075864
- Zoro #
- G825074573
- UPC #
- 683264758643
- Country of Origin
- United States
- Operating Temperature - Minimum
- 0 Degrees F
- Resistance Properties
- Corrosion-Resistant
- Application
- Cooling, Climate Control, Sprinkler, Vacuum
- Standards
- CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61
- O-Ring Material
- EPDM
- Color
- Brass
- Operating Pressure - Maximum
- 300 psi
- Fitting Material
- Brass
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Side 2 Connection Type
- Press-fit
- Finish
- Milled
- Series
- ApolloPress
- Compatible Tube Material
- Copper
- For Media Type
- Non-Potable Water, Potable Water
- Connector Type
- Union
- Fitting Side 1 Connection Type
- Press-fit
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Item
- Crimp Union
- Center Stop Type
- No Center Stop
- Material Grade
- C27451
- Fitting Features
- Rigid
Dimensions
- Fitting Side 2 Tube Outer Diameter
- 1 in
- Fitting Side 2 Copper Tube Size
- 1 in
- Center-to-End 1 Length
- 1 29/32 in
- Fitting Side 1 Tube Outer Diameter
- 1 1/8 in
- Center-to-End 2 Length
- 1 29/32 in
- Overall Length
- 1 15/16 in
- Fitting Side 1 Copper Tube Size
- 1 in
Description
Crimp Union, Application Cooling, Climate Control, Sprinkler, Vacuum, Fitting Material Brass, Material Grade C27451, O-Ring Material EPDM, Overall Length 1 15/16 in, Flange Outside Diameter Not Applicable, Standards CRN, ANSI/IAPMO/CAN Z1117, ICC, LC1002, NSF/ANSI 372, NSF/ANSI 61, Color Brass, Compatible Copper Tube Type Type K, Type L, Type M, Compatible Tool Brand Dewalt, Milwaukee, Nibco, Rems, Rigid, Rothenberger, Stanley-Virax, Compatible Tube Material Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.